Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160
  • Oil-Resistant Thin Gloves No.160

Oil-Resistant Thin Gloves No.160 No.160

4.27 (11)
Item.#
06149315
Mfr.#
No.160
Package Qty.
1Pair
Ship pack of
1
1.93 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Automobile-related industry, machinery industry
Color
Blue
Material
Vinyl chloride
Middle Finger Length (cm)
7.8
TRUSCO Part Number
365-9399
Overall Length (cm)
30
Thickness (mm)
About 0.15
Around Palms (cm)
20
Size
M
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Various work
5
From Japan
On 2016-02-10 17:54:09
It is cheap, but I think that's a good feeling.
This review is about item#06149324.
Paint job
5
From Japan
On 2015-06-02 17:06:51
Also no problem for the use of solvents
This review is about item#06149324.
Bicycle maintenance
5
From Japan
On 2015-03-18 22:08:52
cheap! It is OK.
This review is about item#06149315.
It is being used for parts inspection, etc.
5
From Japan
On 2014-03-09 16:05:39
If you are using in the parts inspection, etc., it is very easy to use plastic gloves to handle the parts. Just as the improvements, I wonder if weak to tear a weakness because there is a little thin gloves ...! With thick I wonder if useless because cumbersome ...! Try your best.
This review is about item#06149315.
Oil change of motor vehicles
4
From Japan
On 2014-02-21 18:14:43
I think that it is a staple of the gloves.
This review is about item#06149324.
Sorting work of food Zatsukai
4
From Japan
On 2014-01-14 19:33:25
When fit, you feel uncomfortable when you take off, my hands are full-size, so I bought a M. Otherwise, there is no inconvenience.
This review is about item#06149315.
For light work in a factory
5
From Japan
On 2011-09-27 11:01:22
I bought at 100 yen or less by other companies. Since reaching the next day, I purchased an emergency, I'd like a review of the price.
This review is about item#06149324.
Air blow after metal working & deburring
2
From Japan
On 2011-08-31 02:35:03
Fine work it is good to be able to remain gloved It will be torn by curing the tick in two weeks.
This review is about item#06149324.
Parts cleaning work
2
From Japan
On 2011-01-20 23:28:54
Soft workability is nice, but the hole was bored soon. The first joint part of the finger I think that would like to have a little thicker.
This review is about item#06149315.
To use, such as in parts of manufacturing and inspection work
5
From Japan
On 2008-07-27 21:49:49
It is very best to handle the small parts.
This review is about item#06149324.