Buy more than* S$200* and get FREE SHIPPING

  • Arm Cover Attached Oil-Resistant Viny Robe
  • Arm Cover Attached Oil-Resistant Viny Robe
  • Arm Cover Attached Oil-Resistant Viny Robe
  • Arm Cover Attached Oil-Resistant Viny Robe
  • Arm Cover Attached Oil-Resistant Viny Robe

Arm Cover Attached Oil-Resistant Viny Robe No.695

3.86 (14)
Package Qty.
Ship pack of
14.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Automobile-related industry/shipbuilding industry/machinery industry/steel industry/oil refining industry/chemical industry/retail industry/service industry/fisheries/marine products processed industry etc
Middle Finger Length (cm)
TRUSCO Part Number
Overall Length (cm)
Vinyl chloride
Around Palms (cm)
Customer Reviews
5 star 6
4 star 4
3 star 1
2 star 2
1 star 1
Review Rating: 3.86
14 Customer Reviews
The reviews are automatic translation.
To wash bottles of liquor etc
From Japan
On 2018-01-19 08:26:56
Among various kinds, this product is good. But there are 100 points if there is more length.
I used it for underwater pump exchange
From Japan
On 2017-07-04 19:27:12
Even though it is cheap, I am satisfied with a firm build. There was a reasonable thickness of the hand part, there was never a tear even if treated somewhat miscellaneously.
This review is about item#6149342.
Mix oil ingredients
From Japan
On 2017-03-13 10:18:57
It is easy to cover up to elbows, easy to wear and convenient
This review is about item#6149342.
Removal work from aquarium
From Japan
On 2016-09-30 10:33:15
I think that it would be nice if there is something more than 100 mm in length that you want another size one larger.
This review is about item#6149342.
Cleaning of grease soot of annealing press machine
From Japan
On 2016-08-26 11:31:13
This shape / oil resistance performance is essential for work. I am going to purchase because the price / delivery date is excellent.
This review is about item#6149333.
For car wash
From Japan
On 2016-01-06 19:07:47
I am using it for car washing. Because it washes at home, especially hands are not cold during the cold period, covering up to the upper side of the arms, so it will not get wet. Because it is not used frequently, it will be nearly two years after purchase, but it has not lasted for a pinhole and has lasted long.
This review is about item#06149342.
For cleaning work
From Japan
On 2015-02-03 09:59:07
Because men use it, I want a larger hand size. LL and so on. In addition, it needs a length to comfortably reach the shoulders, this product is a bit short. I want a longer one. The price is also high, I want you to make it cheaper.
This review is about item#06149342.
Cleaning radish
From Japan
On 2015-01-14 19:03:33
It is used for washing radishes in winter. In the cold water, there is thickness just enough to wash the radish, and the length of the arm cover, it is handy. One disadvantage is that when you are using it repeatedly, the cover will tear at the rubber cover of the arm cover. Well, it can not be helped if it thinks it is a consumable item, but even if the fingertip is nothing more, the cover will be useless and will be replaced with the next one.
This review is about item#06149342.
Cleaning work of the septic tank of the pond
From Japan
On 2013-03-21 20:10:10
Because the thickness of the glove is moderate thickness, work was able to be made particularly uncomfortable. Also, there was no water leakage, clothes getting wet, work in the water never felt the coldness of water. Until now, I did not feel like entering the pond unless it was in the middle of April, but I can clean it in early March, and the carp of the pond seems to be pleased. The improvement point is that the length of the arm cover is also sufficient, I think that there is no problem with the current specification. If you dare say, I do not know how long the durability deterioration is. When not in use, it is kept in storage so as not to hit ultraviolet rays.
This review is about item#06149342.
Cleaning of desorption products of tire chain of large-sized vehicle
From Japan
On 2013-02-26 18:07:40
The fingertip is also soft and fits your hand so it is suitable for fine work. The part of the arm cover is also a nice product with a soft feeling and uncomfortable feeling.
This review is about item#06149333.