Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Chloride Gloves with Arm Cover
  • Vinyl Chloride Gloves with Arm Cover
  • Vinyl Chloride Gloves with Arm Cover
  • Vinyl Chloride Gloves with Arm Cover
  • Vinyl Chloride Gloves with Arm Cover
  • Vinyl Chloride Gloves with Arm Cover

Vinyl Chloride Gloves with Arm Cover No.645

4.33 (3)
Item.#
06149351
Mfr.#
No.645
Package Qty.
1Pair
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, fishing industry, cleaning service industry, transport physical distribution industry, distribution industry, automobile-related industry, engineering works constructive industry
Color
Orange
Middle Finger Length (cm)
7.8
Size
M
AS ONE Part Number
6-937-03
Material (reverse side)
Cotton and polyester
Material
(Arm cover) Vinyl chloride
Overall Length (cm)
60
TRUSCO Part Number
354-7981
Around Palms (cm)
22
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When cold water work of fishery processing
5
From Japan
On 2017-11-08 14:36:36
It is thick and durable, so even if you touch cold water hot water it will not hurt your hands Clothes are hard to get wet because it has a cover
This review is about item#6149351.
At factory, during dissolution work etc.
4
From Japan
On 2017-05-25 10:04:06
It's convenient because it has a cover, but if you are wearing it smells a bit.
This review is about item#6149367.
It is used when handling dust by industrial waste treatment.
4
From Japan
On 2008-10-24 08:22:27
I am saved by the type that covers up to the arm because of intense dust.
This review is about item#06149367.