Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, Thin
  • Rubber Gloves, Thin
  • Rubber Gloves, Thin

Rubber Gloves, Thin D-131

4.83 (6)
Item.#
06149412
Mfr.#
D-131
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To work using water, such as food industry and marine products processing industries.
Overall Length (cm)
30
Size
M
Type
hand mortar
Material (reverse side)
Cotton (hair transplantation)
Material (surface)
Natural rubber
Type
Fingertip fit
Color
Pink
Around Palms (cm)
20.0
Middle Finger Length (cm)
8.4
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-11-07 13:02:12
It is a certain product. You can use it with confidence.
This review is about item#06149403.
Driving a bike on a rainy day
4
From Japan
On 2013-09-19 02:36:41
I purchased the same size, my hands are M size. It was a bit handsome patsun, but it is hard to break and easy to use even if pulled.
This review is about item#35095164.
Used for housework in general
5
From Japan
On 2013-05-16 17:03:52
My size is used by my house and I am buying it all at once. I tried using various manufacturers and types, so I am calm down to this, so I purchased L size this time as well.
This review is about item#35095173.
Cooking work, others
5
From Japan
On 2013-04-15 17:32:03
I purchased the same item before and bought again because the feeling of use was good before. very good.
This review is about item#06149403.
Cooking etc.
5
From Japan
On 2013-01-27 12:56:32
My wife is using it for cooking etc. In a small variety of S size, I bought it as it seemed to be the most favorable.
This review is about item#06149403.
Dishes such as tableware
5
From Japan
On 2011-05-28 22:09:35
It is soft and easy to use. Since the back hair is attached, detaching is also easy.
This review is about item#35095173.