Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, Thick and Long
  • Rubber Gloves, Thick and Long
  • Rubber Gloves, Thick and Long
  • Rubber Gloves, Thick and Long

Rubber Gloves, Thick and Long D-112

5.00 (2)
Item.#
06149421
Mfr.#
D-112
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To work using water, such as food industry and marine products processing industries.
Material (surface)
Natural rubber
Middle Finger Length (cm)
8
Size
M
Around Palms (cm)
20.4
Material (reverse side)
Cotton (hair transplantation)
Overall Length (cm)
42
Color
Pink
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Washroom work
5
From Japan
On 2014-04-30 16:43:14
I am doing a lot of washing at the lunchbox everyday, but I am extremely sorry that the sleeves will not get wet. The price is also satisfactory.
This review is about item#06149421.
Earthwork
5
From Japan
On 2012-04-10 09:53:00
Easy to use
This review is about item#06149421.