Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "Dailove 108"

Rubber Gloves, "Dailove 108" 108

4.00 (2)
Item.#
06149437
Mfr.#
108
Package Qty.
1Pair
Ship pack of
1
28.09 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Farming, fishing, forestry, dairy industry, construction and civil engineering industry, fishing industry, refrigerated warehouses, shoveling snow, snow sculpture building, gas station, machinery maintenance, cleaning industry, petroleum transportation in
Material (reverse side)
Cotton (brushed)
Overall Length (cm)
27
Type
Soft type
Color
Yellow
Palm Width (cm)
11.8
Middle Finger Length (cm)
8.3
Processing
Crepe
Size
Lw (Can afford to thumb portion than L size)
Description 2
Single type structure with an emphasis on softness and workability
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Snowmobile
5
From Japan
On 2016-02-08 07:03:00
It is good even though it is minus temperature. Even if you use the inner glove while inside it is easy to use because there is no sense of go with.
This review is about item#06149437.
Tight fitting work with liquid nitrogen
3
From Japan
On 2013-08-26 19:20:42
Used wearing gloves under this item. Where it does not feel strong as cold, it is very good, but if you are not careful when putting cold parts, the place where the glove gets caught in a narrow gap and remains in the part is NG.
This review is about item#06149437.