Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231

Masking Tape For Vehicles No.231 No.2311

4.62 (32)
Item.#
06149455
Mfr.#
No.2311
Package Qty.
1Pack(8Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adhesive Force (N /18mm )
1.84
Tuck (ball No.)
15
Extensibility (%)
6
Rewinding Force (N/18mm)
Low-speed 2.5 High speed 7.2
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Base Material
Japanese paper (yellow)
Color
Yellow
Purpose
No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site
Tensile Strength (N/10mm)
32.3
Tape Thickness (mm)
0.091
Tape Length (m)
18
Adhesive Power (N/10mm)
1.02
Adhesive
Acrylic type
Tape Width (mm)
15
Description 2
There is no adhesive residue in the summer and it does not float even when heated
Customer Reviews
5 star 23
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
32 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-12-16 17:41:19
It is the best cost performance. It is easy to use (^ ^)
This review is about item#6149455.
When coating
5
From Japan
On 2017-10-01 15:08:42
Especially, it is not very strange and it is very ordinary masking tape, and it is not possible.
This review is about item#6149491.
Painting work
5
From Japan
On 2017-07-06 18:11:06
I always use it. I do not know other products, but it has no glue residue and is easy to use.
This review is about item#6149473.
Car maintenance
5
From Japan
On 2017-06-17 15:28:20
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#6149473.
Painting
5
From Japan
On 2017-06-10 12:45:22
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6149482.
Masking paint
5
From Japan
On 2017-04-03 20:32:48
I am buying this because I am user-friendly. Cospar is also good
This review is about item#6149473.
As for painting masking.
5
From Japan
On 2017-03-14 14:58:57
You can buy it even at a nearby home center, but I will ask you because it reaches the soup at a similar price. It is very useful.
This review is about item#6149446.
Painting work
4
From Japan
On 2017-02-26 17:49:58
The price is cheap, and it is a commodity that can be used sufficiently. I would like to continue purchasing.
This review is about item#6149482.
Car paint
5
From Japan
On 2016-11-25 14:38:37
It was easy to stretch, and the curved part was able to stretch well. It is easy to cut, it is easy to peel off even after painting. I bought it all together
Painting
5
From Japan
On 2016-04-17 16:43:04
I think it's good.
This review is about item#06149446.