Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231

Masking Tape For Vehicles No.231 No.2311

4.62 (32)
Item.#
06149473
Mfr.#
No.2311
Package Qty.
1Pack(6Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N /18mm )
1.84
Tensile Strength (N/10mm)
32.3
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Adhesive
Acrylic type
Extensibility (%)
6
Base Material
Japanese paper (yellow)
Tape Width (mm)
20
Purpose
No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site
Color
Yellow
Adhesive Power (N/10mm)
1.02
Tuck (ball No.)
15
Tape Thickness (mm)
0.091
Tape Length (m)
18
Rewinding Force (N/18mm)
Low-speed 2.5 High speed 7.2
Description 2
There is no adhesive residue in the summer and it does not float even when heated