Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231
  • Masking Tape For Vehicles No.231

Masking Tape For Vehicles No.231 No.2311

4.59 (34)
Item.#
06149482
Mfr.#
No.2311
Package Qty.
1Pack(5Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
Low-speed 2.5 High speed 7.2
Adhesive Force (N /18mm )
1.84
Tensile Strength (N/10mm)
32.3
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Adhesive
Acrylic type
Extensibility (%)
6
Base Material
Japanese paper (yellow)
Purpose
No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site, No.720 masking tape for Vehicle repairing the masking tape of the optimum to higher-level finish which has been developed for need of paint application site
Tape Width (mm)
24
Color
Yellow
Adhesive Power (N/10mm)
1.02
Tuck (ball No.)
15
Tape Thickness (mm)
0.091
Tape Length (m)
18
Description 2
There is no adhesive residue in the summer and it does not float even when heated
Customer Reviews
5 star 24
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Painting masking
3
From Japan
On 2018-04-16 16:52:21
Previously I was using Nitto Denko, but I will stick to it when it is old. How is Nichiban?
This review is about item#6149455.
Caulking and others, various curing!
5
From Japan
On 2018-02-07 21:57:08
I use it like 3M. I think that it is easy to use as it is thin.
This review is about item#6149455.
When painting work
4
From Japan
On 2017-12-16 17:41:19
It is the best cost performance. It is easy to use (^ ^)
This review is about item#6149455.
When coating
5
From Japan
On 2017-10-01 15:08:42
Especially, it is not very strange and it is very ordinary masking tape, and it is not possible.
This review is about item#6149491.
Painting work
5
From Japan
On 2017-07-06 18:11:06
I always use it. I do not know other products, but it has no glue residue and is easy to use.
This review is about item#6149473.
Car maintenance
5
From Japan
On 2017-06-17 15:28:20
The price was attractive and I bought it. I use it unchanged as an expensive product.
This review is about item#6149473.
Painting
5
From Japan
On 2017-06-10 12:45:22
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6149482.
Masking paint
5
From Japan
On 2017-04-03 20:32:48
I am buying this because I am user-friendly. Cospar is also good
This review is about item#6149473.
As for painting masking.
5
From Japan
On 2017-03-14 14:58:57
You can buy it even at a nearby home center, but I will ask you because it reaches the soup at a similar price. It is very useful.
This review is about item#6149446.
Painting work
4
From Japan
On 2017-02-26 17:49:58
The price is cheap, and it is a commodity that can be used sufficiently. I would like to continue purchasing.
This review is about item#6149482.