Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape  For Vehicles No.241 For
  • Masking Tape  For Vehicles No.241 For
  • Masking Tape  For Vehicles No.241 For

Masking Tape For Vehicles No.241 For No.241

3.33 (3)
Item.#
06149534
Mfr.#
No.241
Package Qty.
1Pack(7Roll)
Ship pack of
1
6.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
1.62
Tensile Strength (N/10mm)
40.4
Heat-Resistant Temperature (deg C)
60 (30 minutes)
Tape Thickness (mm)
0.09
Tape Length (m)
18
Color
Brown
Adhesive
Rubber type
Adhesive Force (N /18mm )
2.12
Adhesive Power (N/10mm)
1.18
Tuck (ball No.)
25
Extensibility (%)
5
Base Material
Japanese paper (brown)
Purpose
all kind of work masking
Tape Width (mm)
18
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During printing work
5
From Japan
On 2017-05-18 15:52:47
Because it is possible to buy it for free shipping despite 1 box unit, it was good.
This review is about item#6149516.
Masking, curing
4
From Japan
On 2014-10-22 08:28:52
I have been using this for many years. Although it is somewhat scratchy or it may split when pulling out the tape, I use it somehow. Sari, so it is not that cheap so it is about this time I think I should probably try another one soon.
This review is about item#06149561.
Vehicle painting
1
From Japan
On 2012-03-21 17:06:18
There is no adhesive strength and it can not be used
This review is about item#06149561.