Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape  For Vehicles No.241 For
  • Masking Tape  For Vehicles No.241 For
  • Masking Tape  For Vehicles No.241 For

Masking Tape For Vehicles No.241 For No.241

2.50 (2)
Item.#
06149552
Mfr.#
No.241
Package Qty.
1Pack(5Roll)
Ship pack of
1
6.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
1.62
Tensile Strength (N/10mm)
40.4
Heat-Resistant Temperature (deg C)
60 (30 minutes)
Tape Thickness (mm)
0.09
Tape Length (m)
18
Color
Brown
Tape Width (mm)
24
Adhesive Force (N /18mm )
2.12
Adhesive Power (N/10mm)
1.18
Tuck (ball No.)
25
Extensibility (%)
5
Base Material
Japanese paper (brown)
Adhesive
Rubber type
Purpose
all kind of work masking
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Masking, curing
4
From Japan
On 2014-10-22 08:28:52
For many years, we use this. Slightly or it is bad crisp, but you or even a tearing when pulling out the tape, we use somehow. Saritote, is nowadays soon think the kana Let's try the other since it is not so much cheaper.
This review is about item#06149561.
Painting of vehicle
1
From Japan
On 2012-03-21 17:06:18
Not use adhesive force without
This review is about item#06149561.