Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape  For Vehicles No.241 For

Masking Tape For Vehicles No.241 For No.241

3.75 (4)
Item.#
06149561
Mfr.#
No.241
Package Qty.
1Pack(4Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
1.62
Tensile Strength (N/10mm)
40.4
Tuck (ball No.)
25
Extensibility (%)
5
Heat-Resistant Temperature (deg C)
60 (30 minutes)
Base Material
Japanese paper (brown)
Color
Brown
Adhesive Force (N /18mm )
2.12
Adhesive Power (N/10mm)
1.18
Tape Thickness (mm)
0.09
Tape Length (m)
18
Adhesive
Rubber type
Tape Width (mm)
30
Purpose
all kind of work masking, all kind of work masking
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For easy packaging to returnable box
5
From Japan
On 2018-03-26 20:01:09
We use it by pasting packaging to returnable boxes. Is it cheap? There is no so you can use without stress. Since glue does not remain after peeling, we do not use other than this.
This review is about item#6149525.
During printing work
5
From Japan
On 2017-05-18 15:52:47
Because it is possible to buy it for free shipping despite 1 box unit, it was good.
This review is about item#6149516.
Masking, curing
4
From Japan
On 2014-10-22 08:28:52
I have been using this for many years. Although it is somewhat scratchy or it may split when pulling out the tape, I use it somehow. Sari, so it is not that cheap so it is about this time I think I should probably try another one soon.
This review is about item#06149561.
Vehicle painting
1
From Japan
On 2012-03-21 17:06:18
There is no adhesive strength and it can not be used
This review is about item#06149561.