Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2

Jis Eye Protection Type 2 YS-190(PET)

4.50 (2)
Item.#
06149656
Mfr.#
YS-190(PET)
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Plastic
TRUSCO Part Number
126-4591
Frame Width (mm)
140
Weight (g)
42
Shape
Binocular type
Specification
JIS acceptance product
Frame Color
Brown
Frame Inner Width(mm) (Joint Width between Frame and Vine)
127
Material (lens)
Petroid lenses (polycarbonate)
Size
Medium-sized
Type
For projectile
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for general work at the factory.
4
From Japan
On 2013-11-26 13:21:54
I will use a mask at the time of work, so I wish this glasses should not be cloudy. As for the product, there is JIS standard, it is satisfactory.
This review is about item#02314864.
Wood work
5
From Japan
On 2013-04-30 20:29:20
The lens is also bright and easy to see and less discomfort fitted to the eyes. I'd like to wear a mask so that my eyeglasses will not be cloudy with my breath.
This review is about item#02314864.