Buy more than* S$200* and get FREE SHIPPING

  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2
  • Jis Eye Protection Type 2

Jis Eye Protection Type 2 YS-195(PET)

4.50 (2)
Item.#
06149665
Mfr.#
YS-195(PET)
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Plastic
Frame Inner Width(mm) (Joint Width between Frame and Vine)
125
Material (lens)
Petoroidorenzu (polycarbonate)
Size
Small size
Type
Versus missile for
Frame Color
Brown
Frame Width (mm)
138
Weight (g)
40
Shape
2 eye type
Specification
JIS acceptance product
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for general work at the factory.
4
From Japan
On 2013-11-26 13:21:54
I will use a mask at the time of work, so I wish this glasses should not be cloudy. As for the product, there is JIS standard, it is satisfactory.
This review is about item#02314864.
Wood work
5
From Japan
On 2013-04-30 20:29:20
The lens is also bright and easy to see and less discomfort fitted to the eyes. I'd like to wear a mask so that my eyeglasses will not be cloudy with my breath.
This review is about item#02314864.