Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carton Tape No.640PF

Carton Tape No.640PF No.640PF

4.53 (17)
Item.#
06149796
Mfr.#
No.640PF
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
3.5
Tensile Strength (N/10mm)
48.0
Adhesive Power (N/10mm)
2.70
Tuck (ball No.)
32
Extensibility (%)
150
Base Material
Polypropylene
Adhesive
Rubber type
Purpose
perfect for cardboard Sealing work sealing of heavy carboard
Adhesive Force (N/25mm)
6.75
Tensile Strength (N/25mm)
120.0
Holding Power (mm)
0.2 (cardboard)
Tape Thickness (mm)
0.065
Tape Length (m)
50
Tape Width (mm)
50
Color
Ocher
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Used for product packaging
5
From Japan
On 2018-05-08 14:50:15
Paste smoothly when packing, so you can process without mistakes, No problem.
This review is about item#6122541.
For packing cardboard case
5
From Japan
On 2018-01-12 08:37:06
There is a waist on the tape, and the condition is good. As long as 50 tons of yellow soil can be ordered with 50 bottles, please consider it.
This review is about item#06149796.
Packing cardboard for cut flower shipping
4
From Japan
On 2017-11-03 22:44:30
Although it is contained in a plastic bag one by one, when it can be opened, there is a case that it sticks to the side part of the tape and it is hard to take off!
This review is about item#32994482.
Packing of plastic products
3
From Japan
On 2017-09-02 17:44:45
As the cellophane tape has cut ends attached to the tape, it is very difficult to find a woodcutter next time to use it
This review is about item#6149796.
packing
3
From Japan
On 2017-08-20 15:03:51
I tried it, but it is not different from other goods. It is normal.
This review is about item#6122541.
For packing
4
From Japan
On 2016-03-27 11:55:54
good
This review is about item#06149796.
Packing of glass
3
From Japan
On 2015-04-18 15:59:18
Even if it is stretched over glass, if it is several days, there is no tape residue and it is useful.
This review is about item#06149796.
Mainly packing
5
From Japan
On 2014-09-29 00:46:39
Although it is used for packing, it firmly sticks to the leakage prevention of the screen print plate. Strips will peel off on other tapes
This review is about item#06149796.
packing
5
From Japan
On 2014-07-08 19:03:34
The length of the tape is 50 m, (things of 100 centuries are half length only) This price is good. Moreover, there is no funny smell which tends to be found in cheap goods. I think that adhesion is also a good product without problems.
This review is about item#06149796.
packing
5
From Japan
On 2014-05-15 22:23:37
I am saved because I do not have a bad smell.
This review is about item#06122541.