Buy more than* S$200* and get FREE SHIPPING

  • PP Protective Ware

PP Protective Ware -

3.47 (144)
Item.#
06149823
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Some doesn't include rubeer in the cuff because of specifications change. Please do not use in areas of fire and high temperatures (approximately over 120 degrees). Please avoid use in environments intolerant to static electricity. Effective
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Size
LL
Material
Polypropylene nonwoven fabric
Compatible Height (cm)
165-180
Purpose
For cleaning, dusting, painting, and do-it-yourself carpentry tools.
Structure
1 layer structure
Color
Navy blue
Appliable Chest Measurement (cm)
87-109
Customer Reviews
5 star 45
4 star 35
3 star 23
2 star 24
1 star 17
Review Rating: 3.47
144 Customer Reviews
The reviews are automatic translation.
Work use
5
From Japan
On 2015-12-07 22:56:18
We become indebted to. Thank you with a quick response. We come in handy to paint paint work. Thank you when there is something also.
This review is about item#06847757.
When the paint during the dirty work
3
From Japan
On 2015-08-26 13:12:41
Easy-to-use I will have or already damaged in part the chuck portion is folded soon corruption
This review is about item#06149814.
Overhaul of machinery
3
From Japan
On 2015-07-24 15:43:13
So wear protective clothing from on it wearing a jacket of work clothes you need to wear one larger size It is recommended at a low price because it does not have a problem with the product
This review is about item#06149814.
Dust work
5
From Japan
On 2014-02-14 09:51:43
Usually the size of clothes is M ~ L, but is wearing a loose oversized LL. Where you have previously worn the L, we have torn big ass part I just squatting once. Because disposable one-time you can rest assured in the (working time of about 1 hour) at low cost. I think that you want to use to continue.
This review is about item#06149814.
Painting
5
From Japan
On 2014-01-29 16:50:54
good
This review is about item#06149814.
In work clothes dirt prevention of dismantling
5
From Japan
On 2014-01-27 19:24:04
Because to wear a helmet hood is not required. Although the intensity of the minute fiber want, it is satisfied at this price.
This review is about item#06149814.
The back of the work ceiling, when to do
5
From Japan
On 2014-01-15 13:45:16
Clothes, to stain-resistant, is quite warm for always, wear.
This review is about item#06847714.
Field work
5
From Japan
On 2013-12-26 13:15:17
Repeat is purchased Because not cheap and stuffiness uses the dirty work
This review is about item#06149814.
Urethane spraying / vehicle maintenance Other
5
From Japan
On 2013-12-05 13:06:05
I use two to three times. It is particularly dirty site is the main
This review is about item#07191816.
Underfloor investigation
4
From Japan
On 2013-12-04 13:28:25
Another 5 years or more, have been used in disposable when investigating under the floor. Because my height 176㎝ movement of the head is cramped and suffer the hood to wear LL has always removed. It is necessary to consider to increase the gently chuck at the time of wear since after chuck is fragile.
This review is about item#06149823.