Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Goggles
  • Safety Goggles
  • Safety Goggles
  • Safety Goggles

Safety Goggles 1316560

3.67 (3)
Item.#
06149866
Mfr.#
1316560
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
About 31
Specification
Outside of JIS standard
Material (frame)
Nylon
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Resin handicraft
5
From Japan
On 2017-10-17 15:32:13
It became possible to work safely. I hope it is easy to turn on and light.
This review is about item#6149866.
Purchased for inspection of fluorescent gas by ultraviolet rays
2
From Japan
On 2017-07-23 21:38:16
I bought it for inspection of the fluorescent gas. For me it seems that there is no problem because it was a bit shorter and I did not come to my ear quickly for me
This review is about item#6149866.
Thunder hanging of can making process, cutting of steel material etc.
4
From Japan
On 2007-10-21 18:07:13
As protector wears, even if it is hung, it does not hinder the field of vision and it protects firmly. It feels very bright. It is easy to break unless you strengthen the base of the crown part of the glasses.
This review is about item#06149866.