Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Burr
  • Master Carbide Burr
  • Master Carbide Burr

Master Carbide Burr HD3C10

by MRA
3.67 (3)
Item.#
06150112
Mfr.#
HD3C10
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45.0
Shank Diameter (phi mm)
6.0
Blade Length (mm)
19.0
Weight (g)
25
TRUSCO Part Number
342-2691
Shape
Type 3
Material
Tip: cemented carbide shank: Steel (brazing)
Purpose
HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material., HD series is carbide bar developed for high efficiency proces
Blade Diameter (phi mm)
9.5
2014 TRUSCO Published Page
2-1877
Cut Name
Master cut
Type
With low
Overall Length (mm)
64
Recommended Rotation Speed (min-1[r.p.m])
20000
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing after welding
5
From Japan
On 2017-11-03 21:44:40
Sharpness is good, it is completed in a short time, it is very pleasant.
This review is about item#36960621.
Cutting edge after pipe drilling etc
1
From Japan
On 2016-01-15 14:56:20
After purchase, I used it only a few times, but I broke up with the shaft and tip attachment part. Very sorry.
This review is about item#06149954.
Cutting of stainless steel
5
From Japan
On 2011-08-24 05:12:25
Gorillor can be trimmed, sharpness also lasts, prices are high commodity that can be convinced.
This review is about item#06149954.