Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bar, HD Series
  • Master Carbide Bar, HD Series
  • Master Carbide Bar, HD Series

Master Carbide Bar, HD Series HD4C10

by MRA
Item.#
06150164
Mfr.#
HD4C10
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Material
Brazing type
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.
Blade Length (mm)
17
Blade Diameter (phi mm)
9.5
Shank Length (mm)
45
Compatible
Stainless steel
Shank Diameter (phi mm)
6
Recommended Rotation Speed (min-1[r.p.m])
20000