Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bar, HD Series
  • Master Carbide Bar, HD Series
  • Master Carbide Bar, HD Series

Master Carbide Bar, HD Series HD4C13

by MRA
Item.#
06150173
Mfr.#
HD4C13
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Material
Brazing type
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.
Blade Diameter (phi mm)
12.7
Blade Length (mm)
25.0
Application
HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material.
Shank Length (mm)
45
Compatible
Stainless steel
Recommended Rotation Speed (min-1[r.p.m])
15000
Shank Diameter (phi mm)
6.0
Purpose
HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material.