Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bar, HD Series

Master Carbide Bar, HD Series HD7C10

by MRA
Item.#
06150356
Mfr.#
HD7C10
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Angle (Degree)
15
Shank Length (mm)
45
Blade Length (mm)
27.0
Shape
Type 7
Compatible
Stainless steel
Application
HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material.
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Shank Diameter (phi mm)
6.0
Overall Length (mm)
72
Material
Tip: cemented carbide shank: Steel (brazing
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.