Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjustable reamer
  • Adjustable reamer
  • Adjustable reamer

Adjustable reamer AR 4A

5.00 (3)
Item.#
06150785
Mfr.#
AR 4A
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SKS
Shank Part Corner Width (mm)
4
Overall Length L (mm)
121
Blade Length (mm)
38
Number of Blades
6
Blade Length l (mm)
38
Adjustable Range (mm)
9.50 - 10.25
Shank Diameter (phi mm)
5
Overall Length (mm)
121
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine parts processing
5
From Japan
On 2018-05-25 14:42:30
It is very convenient to be able to make fine adjustments as it is used for trial production. I am also very satisfied with the finish.
This review is about item#6150803.
The connecting pin hole of the roller chain was finished to φ9.65 mm.
5
From Japan
On 2018-05-15 14:44:00
Adjustment is easy and cutting is good, so the work got smooth smoothly.
This review is about item#6150785.
For motorcycle maintenance
5
From Japan
On 2016-11-15 08:27:59
Purchase to fine adjustment of connecting rod of crank of moped 4 cycle scooter. Very easy to use.
This review is about item#06150785.