Buy more than* S$200* and get FREE SHIPPING

  • Adjustable reamer
  • Adjustable reamer
  • Adjustable reamer

Adjustable reamer AR 5A

5.00 (1)
Item.#
06150794
Mfr.#
AR 5A
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SKS
Blade Length l (mm)
38
Adjustable Range (mm)
8.70 - 9.50
Shank Diameter (phi mm)
5
Overall Length (mm)
112
Number of Blades
4
Shank Part Corner Width (mm)
4
Overall Length L (mm)
112
Blade Length (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2016-11-15 08:27:59
Purchase to fine adjustment of connecting rod of crank of moped 4 cycle scooter. Very easy to use.
This review is about item#06150785.