Buy more than* S$200* and get FREE SHIPPING

  • Adjustable reamer
  • Adjustable reamer
  • Adjustable reamer

Adjustable reamer AR 8A

5.00 (1)
Item.#
06150821
Mfr.#
AR 8A
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SKS
Shank Part Corner Width (mm)
2.8
Overall Length L (mm)
83
Blade Length (mm)
35
Number of Blades
4
Blade Length l (mm)
35
Adjustable Range (mm)
6.35 - 7.15
Shank Diameter (phi mm)
3.6
Overall Length (mm)
83
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike for maintenance
5
From Japan
On 2016-11-15 08:27:59
Moped 4 purchases in the fine adjustment of the cycle scooter of the crank of a connecting rod. Very easy to use is good.
This review is about item#06150785.