Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjustable reamer
  • Adjustable reamer
  • Adjustable reamer

Adjustable reamer AR C

4.12 (8)
Item.#
06150864
Mfr.#
AR C
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
166
Weight (g)
129 ( case included)
Material
SKS
Shank Part Corner Width (mm)
7.0
Shank Diameter (phi mm)
9.0
Number of Blades
6
Blade Length l (mm)
53
Adjustable Range (mm)
15 - 16.75
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
When you want to increase the hole size a little, when you drop the paint inside the hole
5
From Japan
On 2015-05-29 14:58:24
I bought 16 mm this time and used it. I could buy it immediately in time, I could finish my work without troubling the final customer. The finished state was also satisfactory.
This review is about item#06150864.
Hole drilling of connecting rod
5
From Japan
On 2015-05-09 08:48:38
It was very easy to use.
This review is about item#06150855.
Cutting of metal
1
From Japan
On 2014-09-26 16:17:04
I can not cut at all. It is a defective product.
This review is about item#06150855.
For finishing after hole drilling
3
From Japan
On 2014-08-27 19:51:18
Easy to use because it can delicately adjust the inner diameter.
This review is about item#06150873.
Hole correction
5
From Japan
On 2014-06-22 14:49:44
It was very good.
This review is about item#06150846.
Bicycle seat tube processing
5
From Japan
On 2013-10-03 11:21:09
I used it for the expansion of the seat tube of the chromoly frame It was supposed to be 27 mm in dimensions, but it looked like it could cut from 26.8 mm with a caliper, so I used it immediately with a 26.8 mm seat tube without problem 26. Since 8 mm was able to shed, we could gradually increase the size and expand it to 27.2 mm. Cutting while changing the dimension about 5 times It was possible to cut the sheet tube neatly with good sharpness
This review is about item#06150925.
Tolerance adjustment of shaft hole
4
From Japan
On 2013-03-21 15:05:32
Because of a brand new, I feel that the adjustment screws are hard
This review is about item#06150855.
Adjustment of gun parts
5
From Japan
On 2012-12-13 22:58:35
This time it was used as a dust cover around the gas piston of the gun to process and adjust the inner diameter of a commercially available aluminum pipe. The adjusterable reamer I purchased before used to adjust the choke size of the muzzle part of the shotgun. I like the point that it's easy to fine-tune the dimensions.
This review is about item#06150855.