Buy more than* S$200* and get FREE SHIPPING

  • Adjustable reamer

Adjustable reamer AR K

4.12 (8)
Item.#
06150943
Mfr.#
AR K
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Number of Blades
6
Blade Length l (mm)
109
Adjustable Range (mm)
34.25 to 38
Shank Diameter (phi mm)
22
Material
SKS
Shank Part Corner Width (mm)
17
Overall Length L (mm)
305