Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Both Sides Contactless Rubber Seal
  • Miniature Bearing Both Sides Contactless Rubber Seal
  • Miniature Bearing Both Sides Contactless Rubber Seal

Miniature Bearing Both Sides Contactless Rubber Seal 606VV

by NSK
4.87 (31)
Item.#
06151442
Mfr.#
606VV
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
38000
Chamfer Dimension r1 (mm)
0.3
Outside Diameter D (phi mm)
17
Standard static Load Rating (kN)
835
Reference Mass (g)
-
Width B1 (mm)
6
Inside Diameter d (phi mm)
6
Standard Dynamic Load Rating (kN)
2260
Type
-Bilateral non-contact rubber seal
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
31 Customer Reviews
The reviews are automatic translation.
Skateboard bearing exchange
5
From Japan
On 2018-04-16 17:57:49
Clearly this product is enough, we recommend that you exchange this quality earlier if this quality at this price
This review is about item#11094194.
Skateboard · Bearing exchange
5
From Japan
On 2018-02-12 09:38:57
Although it is not yet installed, I bought it at the same time as a monotalous product. In the future, use is going to progress, such as durability. It is saved because it is cheaper than the skateboard product. Bearings are made in Japan or made in Germany the best!
This review is about item#11094194.
For operation of equipment
5
From Japan
On 2017-11-14 14:47:56
It can be used for overworking parts that need to be replaced immediately. It is very helpful because it is high precision and the price is cheap.
This review is about item#11094185.
Bicycle bearings
5
From Japan
On 2017-10-18 16:26:31
I was consulted on changing the bearing of the bicycle, but it was saved because there was handling at the monotalou. Parts that are not needed in large quantities are also sorted out for selling and are very appreciated.
This review is about item#11094194.
Repair of power tool
5
From Japan
On 2017-09-17 10:13:57
We are purchasing at the monotalou by closing the hardware store. After that, since electric power tools, air tools, etc. take time and money when they are sent for repair, we will repair them by ourselves. It is saved if there are many supplies of repair parts. It is especially a nailing machine.
This review is about item#11094194.
It is perfect for skateboarding.
4
From Japan
On 2017-06-24 14:38:55
I think that it is somewhat inferior to ninja and bones, but because it does not use such severe usage, it is enough for myself. Of course I will continue to purchase ripi.
This review is about item#11094194.
I am using it for skateboard.
5
From Japan
On 2017-06-24 11:48:58
The product of this kind is the first made in Japan.
This review is about item#11094194.
Attach to the strider
5
From Japan
On 2017-06-07 16:18:27
I used it for about a year and a half and the rotation of the wheel was dull, so I replaced the bearings of the front wheel and the rear wheel with this product. Even if it compares with those who recently purchased, it is turning around and it is turning around becoming the feeling that it is turning forever. It is easy to install, so the price is also conscientious, so I recommend it.
This review is about item#11094194.
Replacement of motor bearings
5
From Japan
On 2017-03-20 09:09:54
How about attaching petrolatum etc. for smooth insertion at the time of bearing replacement?
This review is about item#11094194.
Machine bearings exchange
5
From Japan
On 2017-02-22 15:55:50
I was extremely saved because as soon as I asked the tool dealers to deliver the very delivery time it would be delivered
This review is about item#11094194.