Buy more than* S$200* and get FREE SHIPPING

  • Contact Rubber Seals With Miniature Bearings In Both Sides
  • Contact Rubber Seals With Miniature Bearings In Both Sides
  • Contact Rubber Seals With Miniature Bearings In Both Sides

Contact Rubber Seals With Miniature Bearings In Both Sides 606DDU

by NSK
4.86 (7)
Item.#
06151451
Mfr.#
606DDU
Package Qty.
1PC
Ship pack of
1
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Width B1 (mm)
6
Inside Diameter d (phi mm)
6
Standard Dynamic Load Rating (kN)
2260
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
38000
Chamfer Dimension r1 (mm)
0.3
Outside Diameter D (phi mm)
17
Standard static Load Rating (kN)
835
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Kickboard
5
From Japan
On 2016-06-14 15:19:55
The reason for choosing a rubber seal is to change the grease inside. Grease is changing for tuning, vibration is also reduced, and genuine is a good bearing rolling very well as it is not comparable.
This review is about item#11094115.
Slide circular saw bearing exchange
5
From Japan
On 2016-05-04 13:46:07
Any manufacturer was good, but due to detailed finishing error workability (because there is not enough tools), exchange with the existing bearing manufacturer without problems, the rotary sound became quiet (same as buying bearings at the same time) I could not read the existing bearing number, it was good to select according to inner dimensions etc.) · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#11094115.
Used for bearing of mission of Honda's vertical engine "
5
From Japan
On 2015-06-15 21:20:23
It is saved because it is equivalent to genuine products and the price is cheap.
This review is about item#11094115.
Power tool repair
4
From Japan
On 2014-09-21 20:33:52
Good quality.
This review is about item#11094106.
Power tool repair
5
From Japan
On 2014-09-04 20:07:07
It was saved because it was not sold at the local home improvement center. It handles even small parts and it is saved. Quality is good because it is a major manufacturer.
This review is about item#11094115.
It is used for a mini conveyor roller.
5
From Japan
On 2014-03-10 20:47:30
It is easy to use because it will arrive quickly after ordering.
This review is about item#11094115.
As maintenance parts of factory equipment
5
From Japan
On 2013-11-14 15:37:06
Famous Japanese manufacturers, relieved for important parts. The price is cheap and consumable maintenance parts are saved.
This review is about item#11094115.