Buy more than* S$200* and get FREE SHIPPING

  • King Marking Pen
  • King Marking Pen
  • King Marking Pen
  • King Marking Pen

King Marking Pen B form

4.18 (11)
Item.#
06151476
Mfr.#
B form
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Slate Pencil Core Size (mm)
1.0 x 10 x 95 ( holder), 9 x 5 x 25 (cap)
Compatible
Change refill (for the holder) KMS-H change refill(for cap) KMS-C
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Filled at cutting process
4
From Japan
On 2017-04-19 19:34:07
I am using it for cutting ink. I am handy because I can write a thin line.
This review is about item#6151476.
Scribe to an iron plate
2
From Japan
On 2017-03-03 09:47:13
Because of the natural stones, guide rails are only 40% usable due to lack of strength.
This review is about item#6151476.
Snow mark of steel frame
4
From Japan
On 2016-04-18 18:16:38
It does not have to be scraped off, but it is easy to break a little bit, but it can not be helped ...
This review is about item#06151467.
Marking steel
3
From Japan
On 2016-03-26 14:58:36
I have used it from before. It is easy to write thin thin lines and thin lines. However, it is difficult to break easily
This review is about item#06151476.
Scribble line at fusion
4
From Japan
On 2015-07-28 17:27:12
Although it can not be used unless it is tapped with a stone pen, it is convenient to use as it is in "MARKIN PEN", but it will be high if it is left behind or stamped with a foot, but it should be as self-controlled as it can not be done quite It is annoying.
This review is about item#06151476.
Inspection Marking
5
From Japan
On 2015-03-13 16:14:51
Works go smoothly because the size is just right (it enters the pocket)
This review is about item#06151467.
Score
5
From Japan
On 2014-11-25 13:38:19
It is similar in shape to the body of the cutter knife, but I feel that the price is high.
This review is about item#06151476.
It is used for the scribing of steel frames.
5
From Japan
On 2014-10-09 17:54:00
It is good that the thickness does not change even if the pencil reduces. However, the price is high
This review is about item#06151476.
Marking at welding cut
4
From Japan
On 2014-09-19 05:19:45
I want you to make it made of metal, which is weak and easily breakable by clothing, if possible.
This review is about item#06151476.
Steel
5
From Japan
On 2014-04-10 15:04:32
It is convenient.
This review is about item#06151467.