Buy more than* S$200* and get FREE SHIPPING

  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump
  • Family Submersible Pump, Tsurumi Pump

Family Submersible Pump, Tsurumi Pump FP-15S(50Hz)

5.00 (5)
Item.#
06151521
Mfr.#
FP-15S(50Hz)
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Power Cord (m)
3
Dimensions (Height x Width x Depth)(mm)
224x157x157
Remaining Water Level (mm)
30
Discharge Caliber (phi mm)
25
Maximum Delivery (l/min)
100
Cycle(Hz)
50
Accessories
(Each one 15.25.32 mm) hose band, (each one 15.25.32 mm) hose coupling, packing Union, Union
Rated Voltage (V)
Single phase100v
Compatible Hose Diameter (phi mm)
15,25,32
Maximum Pumping Height (m)
9
Rated Output (W)
150
Power Consumption (W)
340
Weight (kg)
3.8
Specification
Built-in motor protection device