Buy more than* S$200* and get FREE SHIPPING

  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel

RAINBOW Cutlet Cord Reel CE-30

Item.#
06151537
Mfr.#
CE-30
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Outdoors
Electrical Wire Length (m)
30
Outlet Rating
2P ? 15A ? 125V
Type
Rain-proof type (outdoor type)
Electric Wire Specification-Number of Cores
2C
Wire Thickness (mm2)
1.25
Rated Current (A)
4
Weight (kg)
5.9
Electric Wire Permissible Current (A)
16
Specification
Rainproof outlet cap
Maximum Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
355x275x219
Plug Socket Number
3
Outlet Specification
2Px3 pcs ,15A
Electric Wire Specification-Classification
Softon cable VCT
Indicating Lamp
Nothing
Plug Socket Shape
Two electrode cap with outlet
TRUSCO Part Number
164-5064
Electric Wire Specification
VTC1.25x2
Description
(. Has undergone a complete waterproofing be to double-molding the outlet panel power distribution unit) outlet-integrated molding different from the up (outdoor) now rain-proof and dust-type cord reel (skeleton rainproof cap is attached to the front outlet unit, preventing the intrusion of water into the electrical outlet inside, and. quite useful also dustproof) outlet cap which does not penetrate the water and the outdoors type to use outdoors Please use.