Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel

RAINBOW Cutlet Cord Reel GE-30

Item.#
06151546
Mfr.#
GE-30
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Service Space
Outdoors
Electrical Wire Length (m)
30
Outlet Rating
2P ? 15A ? 125V
Type
Rain-proof type (outdoor type)
Wire Thickness (mm2)
2
Plug Socket Shape
Two-prong cap
ESCO Part Number
EA815BF-1
Electric Wire Specification-Number of Cores
2C
Maximum Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
355x275x219
Plug Socket Number
3
Electric Wire Specification-Classification
Soft emissions Cable VCT
Rated Current (A)
5
Weight (kg)
6.8
TRUSCO Part Number
164-5072
Specification
With power pilot lamp With rainproof type outlet cap