Buy more than* S$200* and get FREE SHIPPING

  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel
  • RAINBOW Cutlet Cord Reel

RAINBOW Cutlet Cord Reel GE-30K

Item.#
06151555
Mfr.#
GE-30K
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Outdoors
Electrical Wire Length (m)
30
Outlet Rating
2P ? 15A ? 125V
Type
Rain-proof type (outdoor type)
Electric Wire Specification-Classification
Softon cable VCT
Rated Current (A)
6
Weight (kg)
7.5
Specification
With power pilot lamp With rainproof type outlet cap
Maximum Current (A)
15
Dimensions (Height H x Width W x Depth D) (mm)
355x275x219
Plug Socket Number
3
Electric Wire Specification-Number of Cores
3C
Wire Thickness (mm2)
2
Plug Socket Shape
with Double pole consent cap
TRUSCO Part Number
164-5081