Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless steel hose reel

Stainless steel hose reel SSA-20P

4.80 (5)
Item.#
06151564
Mfr.#
SSA-20P
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Inner Diameter x Outer Diameter (mm)
15X20
Dimensions (Width x Depth x Height)(cm)
336X413X405
Weight (kg)
7.7
Accessories
20 m pressure-resistant hose,lever nozzle, primary-side hose 1.5 m,nozzle connector, hose band
Working Pressure (MPa)
0.4
Hose Length (m)
20
TRUSCO Part Number
106-5190
Material
Stainless steel (SUS304)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Watering of the plantation
5
From Japan
On 2018-04-24 15:25:27
Delivery is also smooth, especially winding can be smooth. Also I thought that it was difficult to carry because it is made of stainless steel, but it is easy to move without feeling the weight unexpectedly.
This review is about item#6151573.
As watering
5
From Japan
On 2017-09-20 16:51:56
Reel · hose · shower attached, and it is stainless so it seems to be strong. I do not know the durability yet, but it seems to be used for a long time. Even when stretching the hose, the reel is solid so it will not move.
This review is about item#6151564.
Vegetable watering
4
From Japan
On 2016-07-21 17:12:29
Because it is a 40 m hose, it will be heavy and heavy for movement It is likely to be used for about 10 years when it is heavier or lighter due to the handle of winding when stretching a hose troublesome.
This review is about item#06151573.
Watering of vehicles, plants, vegetables etc at home
5
From Japan
On 2015-08-26 10:13:26
Winding is smooth and trouble has been improved than before.
This review is about item#06151564.
Waters irrigation work.
5
From Japan
On 2014-08-14 21:39:16
Delivery and winding of the hose are very easy.
This review is about item#06151573.