Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless steel hose reel

Stainless steel hose reel SLA-40P

4.83 (6)
Item.#
06151573
Mfr.#
SLA-40P
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Inner Diameter x Outer Diameter (mm)
15X20
2014 TRUSCO Published Page
3-1123
Hose Length (m)
40
TRUSCO Part Number
106-5211
Accessories
Two lever nozzle, stainless steel hose clip
Size
(Pressure hose) inside diameter 15Phix outer diameter 20Phix length 40m
Working Pressure (MPa)
0.4
Dimensions (Width x Depth x Height)(cm)
440X490X477
Weight (kg)
12.4
2015 Trusco Published Pages
4 2459
Main Body Dimensions
Width 445mmx height 477mmx drum diameter 360Phi
Material
Frame / drum: Stainless steel (SUS304) hose: vinyl chloride (PVC)
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Waters for lawn · garden tree Washing outside wall, window, tile fence
5
From Japan
On 2018-04-25 16:48:12
For the first time, when I got accustomed to purchasing and winding operation of a product with "hose reel winding guide" I remembered "impressed with the magnificence of the function". "Misalignment of left and right" seems to have occurred in "triangle wire" which fixes the adjustment of the nozzle, so the movement of the wire at the end of watering (when releasing fixation) lacks smoothness (?) I feel it.
This review is about item#6151573.
Watering of the plantation
5
From Japan
On 2018-04-24 15:25:27
Delivery is also smooth, especially winding can be smooth. Also I thought that it was difficult to carry because it is made of stainless steel, but it is easy to move without feeling the weight unexpectedly.
This review is about item#6151573.
As watering
5
From Japan
On 2017-09-20 16:51:56
Reel · hose · shower attached, and it is stainless so it seems to be strong. I do not know the durability yet, but it seems to be used for a long time. Even when stretching the hose, the reel is solid so it will not move.
This review is about item#6151564.
Vegetable watering
4
From Japan
On 2016-07-21 17:12:29
Because it is a 40 m hose, it will be heavy and heavy for movement It is likely to be used for about 10 years when it is heavier or lighter due to the handle of winding when stretching a hose troublesome.
This review is about item#06151573.
Watering of vehicles, plants, vegetables etc at home
5
From Japan
On 2015-08-26 10:13:26
Winding is smooth and trouble has been improved than before.
This review is about item#06151564.
Waters irrigation work.
5
From Japan
On 2014-08-14 21:39:16
Delivery and winding of the hose are very easy.
This review is about item#06151573.