Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Wire Brush

Steel Wire Brush EA109B-12

by ESCO
2.25 (4)
Item.#
06151792
Mfr.#
EA109B-12
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Diameter (phi mm)
(Bristles) 0.1
Dimension (mm)
(Brush) 10 x 72
Specification
4 lines
Trim Length (mm)
15, 15
Overall Length (mm)
240, 240
ESCO Part Number
EA109B-12, EA109B-12
Material (Brush Part)
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Screw thread cleaning
1
From Japan
On 2018-03-14 15:24:57
Brass brush is soft. It can not be helped because it can not be purchased directly by looking at products. This time it was not suitable for use.
This review is about item#6151792.
Rust removal for iron fence painting
2
From Japan
On 2017-04-27 19:16:34
The wire is thin and soft. Depending on the application, it may be good, but it was not suitable for this work.
This review is about item#6151783.
I bought it as a cleaning brush dedicated to kitchen gas stove.
1
From Japan
On 2014-10-07 14:01:47
I wanted a wire brush which can be rinsed and did not rust, I chose stainless steel, I chose this product with a wire thickness of 0.2 mm with hardness not damaging the equipment of gas stove, but the actual thickness is 0.3 mm and hard It was too usable. If it was 0.2mm, it was not a problem but it is a pity that there is a mistake in the important part.
This review is about item#06151817.
Rusting off
5
From Japan
On 2013-12-02 19:29:29
I used it for rust removal which is not so badly attached to the water pipe and gas pipe. I felt a bit weak but I thought it was enough for light rust. This price is not in the home center.
This review is about item#06151792.