Buy more than* S$200* and get FREE SHIPPING

  • 255mm 3 Line Stainless Steel Wire Brush

255mm 3 Line Stainless Steel Wire Brush EA109B-21

by ESCO
Item.#
06151801
Mfr.#
EA109B-21
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
90
Material (Brush Part)
Stainless
Wire Diameter (phi mm)
0.3
Overall Length (mm)
255, 255
Specification
3 lines
Material (Handle Part)
Tree
Dimension / Size (mm)
Brush: 15x90
Diameter (phi mm)
Bristles: 0.2
ESCO Part Number
EA109B-21