Buy more than* S$200* and get FREE SHIPPING

  • Steel Wire Brush

Steel Wire Brush EA109B-22

by ESCO
3.00 (2)
Item.#
06151817
Mfr.#
EA109B-22
Package Qty.
1PC
Ship pack of
1
4.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
20, 20
Overall Length (mm)
255, 255
ESCO Part Number
EA109B-22, EA109B-22
Material (Brush Part)
Stainless
Diameter (phi mm)
(Bristles) 0.2
Dimension (mm)
(Brush) 18 x 90
Specification
4 lines
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It was purchased as a gas stove dedicated cleaning brush of the kitchen.
1
From Japan
On 2014-10-07 14:01:47
Washable is want a wire brush that does not rust and can select the stainless steel, but I chose this product of wire thickness 0.2mm with hardness not to damage the gas stove of the instrument, the actual thickness of the hardness in 0.3mm It did not work too. It was no problem if the 0.2mm, but it is a pity there is a mistake in the important part.
This review is about item#06151817.
Rust removal
5
From Japan
On 2013-12-02 19:29:29
Water pipes, was used to drop less severe rust attached to the gas pipe. But was a little feel weak waist I thought it was enough to light rust. This price is not available on home improvement.
This review is about item#06151792.