Buy more than* S$200* and get FREE SHIPPING

  • Brass, Wire Brush

Brass, Wire Brush EA109B-31

by ESCO
4.40 (5)
Item.#
06151826
Mfr.#
EA109B-31
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
24
Overall Length (mm)
235
Number of Lines
3
ESCO Part Number
EA109B-31
Material (Brush Part)
Brass
Diameter (phi mm)
(Bristles) 0.15
Specification
3 lines
Dimension (mm)
(Brush) 9 x 73
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2015-09-09 16:28:16
usually
This review is about item#06151826.
Of dirt dropped internal cylinder
5
From Japan
On 2014-03-05 07:29:24
It is very good. Since the purchase is no longer possible, but was looking for the same item you are considering the purchase of different, the higher the price.
This review is about item#06151835.
Rust of bike
5
From Japan
On 2014-01-17 05:33:09
Scratches can be removed the rust to indecisiveness. It falls well and rub while attached to the last remover.
This review is about item#06151826.
Such as mild descaling, polishing work
4
From Japan
On 2013-03-03 02:14:09
Since the strands of wire is 0.15mm and thin, finish after polishing it is beautiful, are very like it. If cited dissatisfaction, that hair foot is too long. I want short ones of the more hair foot (about 8mm). When hooked to become work, at hand to contain the force unconsciously, there often would spread the bristles. When this happens, because the working efficiency is reduced, resulting in further hand to contain the force, less likely to use at once. Haired and short, we want to improve as long-lasting.
This review is about item#06151835.
Keren work before painting
5
From Japan
On 2013-01-22 16:50:41
Price was regrettable. After the purchase, the same goods and go near the home centers had been sold in about 70 yen. Are you satisfied without any problem is to use, but I think I may if you could reduce more the price. .
This review is about item#06151835.