Buy more than* S$200* and get FREE SHIPPING

  • Brass, Wire Brush

Brass, Wire Brush EA109B-32

by ESCO
4.40 (5)
Item.#
06151835
Mfr.#
EA109B-32
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
24
Overall Length (mm)
235
Dimension (mm)
(Brush) 12 x 73
Specification
4 lines
Material (Brush Part)
Brass
Diameter (phi mm)
(Bristles) 0.15
Number of Lines
4
ESCO Part Number
EA109B-32
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2015-09-09 16:28:16
usually
This review is about item#06151826.
Dirt inside the cylinder
5
From Japan
On 2014-03-05 07:29:24
Very good. Because I can not purchase, I searched for the equivalent item but the price is higher and I am considering a different purchaser.
This review is about item#06151835.
Rust removal of motorcycle
5
From Japan
On 2014-01-17 05:33:09
Rust can be dropped without scratches. Rubbing while rubbing on the last remover often falls.
This review is about item#06151826.
Mild rust removal etc, polishing operation
4
From Japan
On 2013-03-03 02:14:09
Because the wire of the wire is as thin as 0.15 mm, the finish after polishing is beautiful, I like it very much. If you complain, your feet are too long. I'd like a shorter piece of hair (about 8 mm). When you get absorbed in your work, you often unknowingly enter power at hand, often spreading the ends of your hair. In such a case, since the work efficiency is lowered, more power comes in handly, and it becomes difficult to use at once. I would like to shorten the hair's legs and improve them to last longer.
This review is about item#06151835.
Keren work before painting
5
From Japan
On 2013-01-22 16:50:41
The price was disappointing. After purchasing, when going to a nearby home center, the same item sold for about 70 yen. Although I am satisfied with no problem at all, I think whether it would be better to lower the price further. .
This review is about item#06151835.