Buy more than* S$200* and get FREE SHIPPING

  • 265mm 3 Line Wave Wire Brush
  • 265mm 3 Line Wave Wire Brush
  • 265mm 3 Line Wave Wire Brush

265mm 3 Line Wave Wire Brush EA109B-41

by ESCO
5.00 (1)
Item.#
06151844
Mfr.#
EA109B-41
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Planting (mm)
85
Material (Brush Part)
Wavy line wire
Dimension / Size (mm)
Brush: 15x85
Diameter (phi mm)
Bristles: 0.3
ESCO Part Number
EA109B-41
Material (Handle Part)
Tree
Trim Length (mm)
20, 20
Wire Diameter (phi mm)
0.3
Overall Length (mm)
265, 265
Specification
3 lines
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning the processing machine
5
From Japan
On 2016-03-12 18:10:29
I am selling it even at a nearby home center, but Monotaro is the best if I consider time expenses.
This review is about item#06151844.