Buy more than* S$200* and get FREE SHIPPING

  • 57x180mm Shaft Stainless Steel Wire Brush

57x180mm Shaft Stainless Steel Wire Brush EA109BE-1

by ESCO
Item.#
06151966
Mfr.#
EA109BE-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material (handle)
Wooden
Trim Length (mm)
44, 44.4
Diameter (phi mm)
Bristles: 0.3
Overall Length (mm)
180, 181x57
ESCO Part Number
EA109BE-1
Material (Brush Part)
Stainless
Wire Diameter (phi mm)
0.3
Weight (g)
280, 280
Width (mm)
57
Specification
6 Column, 19 line