Buy more than* S$200* and get FREE SHIPPING

  • Wire Brush, C Steel

Wire Brush, C Steel EA109BE-2

by ESCO
Item.#
06151975
Mfr.#
EA109BE-2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
Wooden
Trim Length (mm)
44.4, 44.4
Weight (g)
280, 280
ESCO Part Number
EA109BE-2, EA109BE-2
Material (Brush Part)
Steel
Diameter (phi mm)
Bristles: 0.35
Overall Length (mm)
181x57, 181x57
Specification
6 Column, 19 line