Buy more than* S$200* and get FREE SHIPPING

  • 255mm 4-line, White, Wire Brush

255mm 4-line, White, Wire Brush EA109DB-2

by ESCO
Item.#
06151993
Mfr.#
EA109DB-2
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
20, 20
Diameter (phi mm)
Bristles: 0.3
ESCO Part Number
EA109DB-2, EA109DB-2
Material (Brush Part)
White line wire
Dimension / Size (mm)
Brush: 18 x 90
Overall Length (mm)
255, 255
Specification
4 lines