Buy more than* S$200* and get FREE SHIPPING

  • Bamboo Brush

Bamboo Brush EA109DH-21

by ESCO
Item.#
06152011
Mfr.#
EA109DH-21
Package Qty.
1PC
Ship pack of
1
4.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
60, 60
Handle Shape
The song
Trim Length (mm)
20, 20
Type
4 lines
ESCO Part Number
EA109DH-21, EA109DH-21
Material (handle)
Bamboo
Material (Brush Part)
Hog bristle
Dimension / Size (mm)
Brush: 15x60
Overall Length (mm)
320, 320
Specification
4 lines