Buy more than* S$200* and get FREE SHIPPING

  • 295mm Nylon Bamboo Brush

295mm Nylon Bamboo Brush EA109DH-22

by ESCO
Item.#
06152027
Mfr.#
EA109DH-22
Package Qty.
1Set(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Planting (mm)
60
Material (Brush Part)
Nylon bristles
Dimension / Size (mm)
Brush: 10x60
Specification
4 lines
Handle Shape
Direct
Material (handle)
Bamboo
Trim Length (mm)
15, 15
Overall Length (mm)
295, 295
ESCO Part Number
EA109DH-22