Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 295mm Nylon Bamboo Brush
  • 295mm Nylon Bamboo Brush
  • 295mm Nylon Bamboo Brush

295mm Nylon Bamboo Brush EA109DH-23

by ESCO
Item.#
06152036
Mfr.#
EA109DH-23
Package Qty.
1Set(5PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
60
Material (Brush Part)
Nylon bristles
Dimension / Size (mm)
Brush: 10x60
Specification
4 lines
ESCO Part Number
EA109DH-23
Material (handle)
Bamboo
Trim Length (mm)
15, 15
Overall Length (mm)
295, 295
Handle Shape
The song