Buy more than* S$200* and get FREE SHIPPING

  • Plaster Brush, Handle

Plaster Brush, Handle EA109HG-2

by ESCO
Item.#
06152097
Mfr.#
EA109HG-2
Package Qty.
1PC
Ship pack of
1
36.71 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Trim Length (mm)
40
Dimension / Size (mm)
Brush: 46x170
ESCO Part Number
EA109HG-2
Material (Brush Part)
Black hair (black pig mainly)
Length (cm)
Handle: 30
Weight (g)
190
Specification
6 lines