Buy more than* S$200* and get FREE SHIPPING

  • Air Gun Nozzle 1.0x100mm

Air Gun Nozzle 1.0x100mm EA123AE-100A

by ESCO
Item.#
06152246
Mfr.#
EA123AE-100A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Mounting Screw
1/8inchPF
Nozzle Length (mm)
100
Hole Diameter (phi mm)
1
ESCO Part Number
EA123AE-100A
Pipe Diameter (phi mm)
2
Discharge Air Volume (L/min)
32
Material
Brass