Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12mm Air Gun

12mm Air Gun EA123AM-3

by ESCO
Item.#
06152273
Mfr.#
EA123AM-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Discharge Air Volume (L/min)
840
Outside Dimension (mm)
118x88
Nozzle Length (mm)
58
ESCO Part Number
EA123AM-3
Caliber (phi mm)
12
Hole Diameter (phi mm)
3
Material (Body)
Aluminum die-cast